Global Industrial
Model # :WB268683GY
Global Industrial 1-Tier 1 Door Locker, 18"W x 18"D x 72"H, Gray, All-Welded
|
Questions & Answers (0)
Product Description
Extra wide 18"W x 18"D lockers provide added storage space for use in schools, gyms, locker rooms and more. Steel lockers are made with all welded 18 gauge steel for strength. Locker doors are louvered for ventilation. Doors are padlockable (for padlock, not built-in lock, lock sold separately) for security and include chrome handles. Storage lockers can be bolted together side-by-side to create rows of lockers. Legs add 6" to height and allow floor anchoring for stability. Single Tier Lockers include 10"H top shelf, coat rod, 2 single prong coat hooks and a double prong coat hook.
PRICE
$655.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Depth | 18 in |
| Height | 72 in |
| Compartment Width | 18 in |
| Compartment Depth | 18 in |
| Compartment Height | 66 in |
| Weight | 105 lbs |
| Gauge | 18 ga |
Product Details
| Lock Type | Padlock Hasp & Built-In Lock Latch |
| Type | General Purpose Heavy Duty Locker |
| Door Handle Type | Pull Handle |
| Color | Gray |
| Tier Type | Single Tier |
| Configuration | 1 Wide |
| Number of Doors | 1 |
| Material | Steel |
| Construction Type | All-Welded |
| Number of Compartments | 1 |
| Manufacturers Part Number | 268683GY |
| Brand | Global Industrial |