Global Industrial
Model # :WB238851GY
Global Industrial 2-Tier 2 Door Heavy Duty Locker, 18"W x 18"D x 75"H, Gray, All-Welded
Write a Review
|
Questions & Answers (0)
Product Description
This Extra Wide Steel Locker Features A Slope Top To Reduce Clutter Build-Up And Catch-Free Recessed Handle. Steel lockers are made with all welded 14 gauge steel for strength that lasts. These single wide lockers measure an extra wide 18"W x 18"D x 75"H to provide maximum space for your storage needs. Doors are louvered for ventilation and feature a recessed paddle handle with cylinder lock for security. Channel reinforced doors for added strength. A slope top design prevents clutter. 3"H enclosed base provides a kick plate and prevents dirt and debris build-up under lockers. Double Tier Lockers include single and double prong coat hooks.
PRICE
$885.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Depth | 18 in |
| Height | 75 in |
| Compartment Width | 18 in |
| Compartment Depth | 18 in |
| Compartment Height | 34-1/2 in |
| Weight | 180 lbs |
| Gauge | 14 ga |
Product Details
| Lock Type | Padlock Hasp & Built-In Lock Latch |
| Type | General Purpose Heavy Duty Locker |
| Door Handle Type | Recessed |
| Color | Gray |
| Tier Type | Double Tier |
| Configuration | 1 Wide |
| Number of Doors | 2 |
| Material | Steel |
| Construction Type | All-Welded |
| Number of Compartments | 2 |
| Manufacturers Part Number | 238851GY |
| Brand | Global Industrial |