Pucel Stationary Machine Table W/ 2 Shelves, 48"W x 24"D x 36"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
This extra heavy duty machine table is made with all welded 12 gauge steel for long lasting durability. The angle corner uprights include welded base plates for increased stability. Its shelves hold up to 3000 lbs for the handling of oversized loads. The top shelf is flush for easy deposit and removal of items while the other shelves feature 2" ledges for item retention. Two shelves are included with the machine table.
PRICE
$539.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 24 in |
| Height | 36 in |
| Weight Capacity | 3000 lbs |
Product Details
| Color | Gray |
| Edge Type | Square |
| Leg Style | Angle Leg |
| Mobile or Stationary | Stationary |
| Number of Shelves | 2 |
| Material | Steel |
| Leg Type | Fixed |
| Manufacturers Part Number | B184422 |
| Top Material | Steel |
| Brand | Pucel |