Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB298781

MPN #: MT2448-2

Little Giant® Stationary Machine Table W/ 2 Shelves, 48"W x 24"D, Gray

Product Description
This all-welded machine table has 12 ga shelves. The top shelf with flush edges, and larger sizes are reinforced. The lower shelf has 1-1/2" retaining lip to contain small parts. Its angle iron legs are 3/16" thick with 2" x 2" footpads. There is 22" clearance between shelves. This product is made in USA.

PRICE
$455.95

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth24 in
Height32-1/2 in
Weight Capacity2000 lbs
Shelf Clearance22 in

Product Details

Assembly RequiredNo
ColorGray
Edge TypeSquare
Country of OriginUSA
Leg StyleAngle Leg
Mobile or StationaryStationary
Number of Shelves2
MaterialSteel
Leg TypeFixed
Manufacturers Part NumberMT2448-2
Top MaterialSteel
BrandLittle Giant