Strong Hold® Extreme Duty All Bin Cabinet, 126 Bins, 36"W x 24"D x 75"H, Beige
Write a Review
|
Questions & Answers (0)
Product Description
This StrongHold® cabinet is built to support your industrial storage needs. Made with 14 GA steel, the cabinet stands at 75"H x 36"W x 24"D. This cabinet features polypropylene bins on both the doors and body. There are 126 total bins and 94 (4 1/8"W x 7 3/8"D x 3"D) of them have a capacity of 10 lbs and the other 32 (8-1/4"W x 14-3/4"D x 7"H) bins have a capacity of 60 lbs each.
Your tools and equipment are secured by a 3-point locking system. The cast steel handle is compatible with standard padlocks and can also be equipped with a digital keypad for keyless entry. There are 8 GA leaf hinges (2 per door) that support the full-length doors with stainless steel hinge pins. These hinge pins ensure rust free, smooth operations.
Shipped fully assembled, this cabinet is immediately ready for use. We are a Veteran Owned Small Business, proudly manufacturing our products in the USA. The quality and durability of StrongHold® products is unmatched and backed by a 25-year warranty.
Your tools and equipment are secured by a 3-point locking system. The cast steel handle is compatible with standard padlocks and can also be equipped with a digital keypad for keyless entry. There are 8 GA leaf hinges (2 per door) that support the full-length doors with stainless steel hinge pins. These hinge pins ensure rust free, smooth operations.
Shipped fully assembled, this cabinet is immediately ready for use. We are a Veteran Owned Small Business, proudly manufacturing our products in the USA. The quality and durability of StrongHold® products is unmatched and backed by a 25-year warranty.
PRICE
$2,339.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 24 in |
| Height | 72 in |
| Weight | 430 lbs |
| Gauge | 14 ga |
Product Details
| Color | Tan/Yellow |
| Door Type | Solid Flush Door |
| Handle Type | Lever |
| Number of Bins | 126 |
| Style | Doors: Bins; Interior: Bins |
| Louvered Panels | Yes |
| Material | Steel |
| Construction Type | All-Welded |
| Bin Color | Yellow |
| Package Quantity | 1 |
| Manufacturers Part Number | 36-BB-240-L-RAL1019 |
| Bin Material | Plastic |
| Base Type | Legs |
| Brand | Strong Hold |
Warranty
| Warranty | 25 yr |