Strong Hold® Extreme Duty Bin Cabinet, 3 Shelves, 110 Bins, 36"W x 24"D x 78"H, Beige
Write a Review
|
Questions & Answers (0)
Product Description
StrongHold® industrial shop tables ensure a strong and dependable workstation. The 7 GA table top and welded angle legs are able to support extreme weight capacities. There is also a high-capacity bottom shelf to store your equipment when it is not in use. The table stands at 34"H x 120"W x 30"D.
Shipped fully assembled, this table is immediately ready for use. We are a Veteran Owned Small Business, proudly manufacturing our products in the USA. The quality and durability of StrongHold® products is unmatched and backed by a 99-year warranty.
Shipped fully assembled, this table is immediately ready for use. We are a Veteran Owned Small Business, proudly manufacturing our products in the USA. The quality and durability of StrongHold® products is unmatched and backed by a 99-year warranty.
PRICE
$2,719.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 24 in |
| Height | 72 in |
| Weight | 579 lbs |
| Gauge | 12 ga |
Product Details
| Shelf Capacity | 1900 lbs |
| Number of Adjustable Shelves | 3 |
| Color | Tan/Yellow |
| Door Type | Solid Flush Door |
| Handle Type | Lever |
| Number of Bins | 110 |
| Style | Door: Bins; Interior: Bins, Shelves |
| Louvered Panels | Yes |
| Number of Shelves | 3 |
| Material | Steel |
| Construction Type | All-Welded |
| Bin Color | Yellow |
| Package Quantity | 1 |
| Manufacturers Part Number | 36-BBS-243-RAL1019 |
| Bin Material | Plastic |
| Base Type | Legs |
| Brand | Strong Hold |
Warranty
| Warranty | 99 yr |