Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Strong Hold

Model # :WBB3216268

MPN #: 36-BS-243-L-RAL1019

Strong Hold® Extreme Duty Bin Cabinet, 3 Shelves, 94 Bins, 36"W x 24"D x 75"H, Beige

Product Description
This StrongHold® cabinet is built to support your industrial storage needs. Made with 14 GA steel, it stands at 75"H x 36"W x 24"D. This doors feature 94 polypropylene bins (4-1/8"W x 7-3/8"D x 3"H) with a capacity of 10 lbs each. In addition, the cabinet also has 3 shelves that have a weight capacity of 1900 lbs each. Smaller items can be stored in the bins while your large parts and tools will easily fit on the shelves, making it a versatile storage solution.

Your equipment is secured by a 3-point locking system. The cast steel handle is compatible with standard padlocks and can also be equipped with a digital keypad for keyless entry. 8 GA leaf hinges support the full-length doors with stainless steel hinge pins. These hinge pins ensure rust free, smooth operations. The 3 inch integrated legs provide space for a forklift, offering smooth transportation options.

Shipped fully assembled, this cabinet is immediately ready for use. We are a Veteran Owned Small Business, proudly manufacturing our products in the USA. The quality and durability of StrongHold® products is unmatched and backed by a 25-year warranty.

PRICE
$2,235.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth24 in
Height72 in
Weight387 lbs
Gauge14 ga

Product Details

Shelf Capacity1900 lbs
Number of Adjustable Shelves3
ColorTan/Yellow
Door TypeSolid Flush Door
Handle TypeLever
Number of Bins94
StyleDoors: Bins; Interior: Shelves
Louvered PanelsYes
Number of Shelves3
MaterialSteel
Construction TypeAll-Welded
Bin ColorYellow
Package Quantity1
Manufacturers Part Number36-BS-243-L-RAL1019
Bin MaterialPlastic
Base TypeLegs
BrandStrong Hold

Warranty

Warranty25 yr