Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Strong Hold

Model # :WBB3216378

MPN #: 56-244-6/5DB-EK-RAL1019

Strong Hold® Extreme Duty Cabinet w/ CompX Regulator Lock, 60"W x 24"D x 78"H, Beige

Product Description
Extreme Duty 12 GA Cabinet with 6 Half-Width Drawers, 4 Shelves - 60 In. W x 24 In. D x 78 In. H - Battery powered lock with up to 20 codes and one supervisor code. Codes can be 4-8 digits in length. 75,000 openings per battery.

Features:
  • All-welded body construction with an industry leading overall capacity of 11,000 lbs
  • 4 adjustable shelves with 1950 lbs capacity each
  • Equipped with 6 drawers that have a 400 lbs load capacity each
  • 3-point locking system compatible with standard padlock. Upgrade to electronic keypad
  • Ships fully assembled and ready for use from Louisville, Kentucky; 99-year warranty


PRICE
$4,759.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth24 in
Height78 in
Weight914 lbs
Gauge12 ga

Product Details

Lock TypeElectronic Keypad
Number of Adjustable Shelves4
Door TypeSolid
MaterialSteel
Number of Shelves4
Construction TypeAll-Welded
Manufacturers Part Number56-244-6/5DB-EK-RAL1019
BrandStrong Hold
TypeStorage Cabinet
Shelf Capacity1950 lbs
ColorTan
Lock MechanismTab to Latch Plate
Handle TypeLever
StyleFull Height
Lock StyleCompX
Number of Doors2
Package Quantity1
Number of Compartments4
Base TypeForkliftable Legs

Warranty

Warranty99 yr

Compliance & Certifications

CertificationsRoHS, REACH Compliant