Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Strong Hold

Model # :WBB3217260

MPN #: 46-PB-244SOS-6/5DBPH-RAL5001

Strong Hold® Extreme Duty Cabinet w/4 Slide-Out Shelves & 6 Drawers, 48"W x 24"D x 78"H, Blue

Product Description
Extreme Duty 12 GA Cabinet with 4 Slide-Out Shelves, 6 Half-Width Drawers with Dividers - 48 In. W x 24 In. D x 78 In. H

Features:
  • 12 GA one piece, all-welded body construction
  • 4 slide out shelves with up to 400 lbs capacity each
  • 6 drawers with weight capacities of 400 lbs
  • Pegboards on the inside of the doors for extra tool storage
  • Ships fully assembled and ready for use from Louisville, Kentucky; 99-year warranty


PRICE
$6,469.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth24 in
Height78 in
Weight1008 lbs
Gauge12 ga

Product Details

Lock TypePadlock Hasp
Number of Adjustable Shelves4
Door TypeSolid
Number of Shelves4
MaterialSteel
Construction TypeAll-Welded
Manufacturers Part Number46-PB-244SOS-6/5DBPH-RAL5001
BrandStrong Hold
TypeSpecialty Cabinets
Shelf Capacity400 lbs
ColorBlue
Handle TypeLever
StyleFull Height
Number of Doors2
Number of Compartments4
Package Quantity1
Number of Fixed Shelves1
Base TypeLegs

Warranty

Warranty99 yr

Compliance & Certifications

CertificationsRoHS, REACH Compliant