Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Strong Hold

Model # :WBB3216603

MPN #: 46-244-PX-RAL7024

Strong Hold® Extreme Duty Cabinet With CompX 150 Lock, 48"W x 24"D x 78"H, Dark Gray

Product Description
This Extreme Duty Strong Hold® cabinet is now protected by an access control keypad. Built to withstand tough industrial workspaces, this cabinet boasts an overall capacity of 11,000 lbs and has adjustable shelves that can hold up to 1500 lbs each. The electronic keyless entry system can be opened by up to 250 user codes, allowing for the tracking of 1500 events for traceable investigation with optional software. In addition to the digital keypad, the lock features a proximity card reader that is programmable for most corporate badges (HID Badges, for HID iClass please contact customer support). The on door access control makes keyless access a smooth and secure process. Made in the USA, this industrial cabinet comes fully assembled with the locking system pre-installed, batteries included

Features:
  • Secured by a keypad with a card reader that can be programmed for most corporate badges
  • Deadbolt to latch plate locking mechanism ensures a trustworthy locking system that keeps your property protected
  • The cabinet has an all-welded body and ships fully assembled with batteries included, ready for your use
  • Comprehensive electronic locking storage solutions are provided through our partnership with CompX


PRICE
$3,169.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth24 in
Height78 in
Weight573 lbs
Gauge12 ga

Product Details

Lock TypeElectronic Keypad/Keycard
Number of Adjustable Shelves4
Door TypeSolid
MaterialSteel
Number of Shelves5
Construction TypeAll-Welded
Manufacturers Part Number46-244-PX-RAL7024
BrandStrong Hold
TypeStorage Cabinet
Shelf Capacity1500 lbs
ColorGray
Lock MechanismDeadbolt to Latch Plate
Handle TypeLever
StyleFull Height
Lock StyleCompX
Number of Doors2
Package Quantity1
Number of Compartments5
Number of Fixed Shelves1
Base TypeLegs

Warranty

Warranty99 yr

Compliance & Certifications

CertificationsRoHS REACH Compliant