Strong Hold® Extreme Duty Cabinet with CompX 150 Lock, 60"W x 24"D x 78"H, Beige
Write a Review
|
Questions & Answers (0)
Product Description
This Extreme Duty Strong Hold® cabinet is now protected by an access control keypad. Built to withstand tough industrial workspaces, this cabinet boasts an overall capacity of 11,000 lbs and has adjustable shelves that can hold up to 1950 lbs each. The electronic keyless entry system can be opened by up to 250 user codes, allowing for the tracking of 1500 events for traceable investigation with optional software. In addition to the digital keypad, the lock features a proximity card reader that is programmable for HID corporate badges. The on door access control makes keyless access a smooth and secure process. Made in the USA, this industrial cabinet comes fully assembled with the locking system pre-installed, batteries included.
Secured by a keypad with a card reader that can be programmed for most HID corporate badges.
Use of 2 manager codes and up to 250 access codes to trace 1500 events for maximum security with separately sold software.
Deadbolt to latch plate locking mechanism ensures a trustworthy locking system that keeps your property protected. The cabinet has an all-welded body and ships fully assembled with batteries included, ready for your use.
Comprehensive electronic locking storage solutions are provided through our partnership with CompX
Secured by a keypad with a card reader that can be programmed for most HID corporate badges.
Use of 2 manager codes and up to 250 access codes to trace 1500 events for maximum security with separately sold software.
Deadbolt to latch plate locking mechanism ensures a trustworthy locking system that keeps your property protected. The cabinet has an all-welded body and ships fully assembled with batteries included, ready for your use.
Comprehensive electronic locking storage solutions are provided through our partnership with CompX
PRICE
$3,575.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 24 in |
| Height | 78 in |
| Weight | 699 lbs |
| Gauge | 12 ga |
Product Details
| Lock Type | Electronic Keypad/Keycard |
| Number of Adjustable Shelves | 4 |
| Door Type | Solid |
| Material | Steel |
| Number of Shelves | 5 |
| Construction Type | All-Welded |
| Manufacturers Part Number | 56-244-PX-RAL1019 |
| Brand | Strong Hold |
| Type | Storage Cabinet |
| Shelf Capacity | 1950 lbs |
| Color | Tan |
| Lock Mechanism | Deadbolt to Latch Plate |
| Handle Type | Lever |
| Style | Full Height |
| Lock Style | CompX |
| Number of Doors | 2 |
| Package Quantity | 1 |
| Number of Compartments | 5 |
| Number of Fixed Shelves | 1 |
| Base Type | Legs |
Warranty
| Warranty | 99 yr |
Compliance & Certifications
| Certifications | RoHS REACH Compliant |