Strong Hold® Extreme Duty Cabinet with CompX Regulator Lock, 60"W x 24"D x 78"H, Black
Write a Review
|
Questions & Answers (0)
Product Description
This Extreme Duty Strong Hold® cabinet is now secured by on door access control. With robust adjustable shelves that can withstand 1950 lbs each, this 12 gauge cabinet is prepared to store your heavy items, boasting an overall capacity of 11,000 lbs. The electronic keypad can be accessed by up to 20 custom user codes with no need for additional software. The codes allow for multiple users to capitalize on the benefits of keyless entry. This lock is made of tough and robust cast steel in conjunction with a lock plate tab to ensure mechanical durability. Made in the USA, this cabinet comes fully assembled with the digital lock pre-installed, batteries included.
Equipped with a cast steel access control keypad, making keyless entry easy.
In addition to the manager code, use of up to 19 unique access codes allow for multi user access.
Lock plate tab mechanism is a standard approach to keep the contents of your cabinet safe.
The cabinet has an all-welded body and ships fully assembled with batteries included, ready for your use.
Comprehensive electronic locking storage solutions are provided through our partnership with CompX
Battery powered lock with up to 20 codes and one supervisor code. Codes can be 4-8 digits in length. 75,000 openings per battery
Equipped with a cast steel access control keypad, making keyless entry easy.
In addition to the manager code, use of up to 19 unique access codes allow for multi user access.
Lock plate tab mechanism is a standard approach to keep the contents of your cabinet safe.
The cabinet has an all-welded body and ships fully assembled with batteries included, ready for your use.
Comprehensive electronic locking storage solutions are provided through our partnership with CompX
Battery powered lock with up to 20 codes and one supervisor code. Codes can be 4-8 digits in length. 75,000 openings per battery
PRICE
$2,715.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 24 in |
| Height | 78 in |
| Weight | 699 lbs |
| Gauge | 12 ga |
Product Details
| Lock Type | Electronic Keypad |
| Number of Adjustable Shelves | 4 |
| Door Type | Solid |
| Material | Steel |
| Number of Shelves | 5 |
| Construction Type | All-Welded |
| Manufacturers Part Number | 56-244-EK-RAL9005 |
| Brand | Strong Hold |
| Type | Storage Cabinet |
| Shelf Capacity | 1950 lbs |
| Color | Black |
| Lock Mechanism | Tab to Latch Plate |
| Handle Type | Lever |
| Style | Full Height |
| Lock Style | CompX |
| Number of Doors | 2 |
| Package Quantity | 1 |
| Number of Compartments | 5 |
| Number of Fixed Shelves | 1 |
| Base Type | Legs |
Warranty
| Warranty | 99 yr |
Compliance & Certifications
| Certifications | RoHS REACH Compliant |