Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Strong Hold

Model # :WBB3217267

MPN #: 46-PB-244-RAL5001

Strong Hold® Extreme Duty Cabinet with Pegboard Doors & 4 Shelves, 48"W x 24"D x 78"H, Blue

Product Description
Extreme Duty 12 GA Cabinet with Pegboard Doors, 4 Shelves - 48 In. W x 24 In. D x 78 In. H

Features:
  • 12 GA one piece, all-welded body construction
  • 4 adjustable shelves with up to 1200 lbs capacity each
  • Pegboards on the inside of the doors for extra tool storage
  • Doors are supported by 8 GA leaf hinges with Stainless Steel hinge pins
  • Ships fully assembled and ready for use from Louisville, Kentucky; 99-year warranty


PRICE
$3,189.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth24 in
Height78 in
Weight605 lbs
Gauge12 ga

Product Details

Lock TypePadlock Hasp
Number of Adjustable Shelves4
Door TypeSolid
Number of Shelves5
MaterialSteel
Construction TypeAll-Welded
Manufacturers Part Number46-PB-244-RAL5001
BrandStrong Hold
TypeSpecialty Cabinets
Shelf Capacity1200 lbs
ColorBlue
Handle TypeLever
StyleFull Height
Number of Doors2
Number of Compartments5
Package Quantity1
Number of Fixed Shelves1
Base TypeLegs

Warranty

Warranty99 yr

Compliance & Certifications

CertificationsRoHS, REACH Compliant