Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Strong Hold

Model # :WBB3217249

MPN #: 46-RUDD-244-RAL1019

Strong Hold® Extreme Duty Cabinet with Roll-Up Door & 4 Shelves, 48"W x 24"D x 78"H, Beige

Product Description
Extreme Duty 12 GA Cabinet with Roll-Up Door, 4 Shelves - 48 In. W x 24 In. D x 78 In. H

Features:
  • 12 GA one piece, all-welded body construction with an industry leading overall capacity of 11,000 lbs
  • Aluminum roll up door
  • 4 shelves with weight capacities of up to 1500 lbs
  • Built in lock for secure storage
  • Ships fully assembled and ready for use from Louisville, Kentucky; 99-year warranty


PRICE
$5,665.00

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth24 in
Height78 in
Weight553 lbs
Gauge12 ga

Product Details

Lock TypeKeyed Lock
Number of Adjustable Shelves4
Door TypeRoll Up
Number of Shelves5
MaterialSteel
Construction TypeAll-Welded
Manufacturers Part Number46-RUDD-244-RAL1019
BrandStrong Hold
TypeSpecialty Cabinets
Shelf Capacity1500 lbs
ColorTan
Handle TypeLever
StyleFull Height
Number of Doors1
Number of Compartments1
Package Quantity1
Number of Fixed Shelves5
Base TypeLegs

Warranty

Warranty99 yr

Compliance & Certifications

CertificationsRoHS, REACH Compliant