Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Strong Hold

Model # :T9FB3216618

MPN #: 56-RUDD-244-RAL1019

Strong Hold® Extreme Duty Cabinet with Roll-Up Door, 4 Shelves, 60"W x 24"D x 78"H, Beige

Product Description
This Strong Hold® cabinet is built to support your toughest industrial storage needs. Made with 12 GA steel, the cabinet stands at 78 in. H x 60 in. W x 24 In. D. The structural strength of our all-welded, wrap around body now can support up to 11,000 lbs. This cabinet features 4 shelves (1950 lbs capacity each) and a lightweight aluminum roll-up door. The rolling door is great for tight spaces where swinging doors would not normally be able to open. To ensure security, there is a lock built into the door. The 7 GA legs feature floor anchoring plates and stand at 6 in. tall, allowing for smooth forklift transportation.

Shipped fully assembled, this cabinet is immediately ready for use. We are a Veteran Owned Small Business, proudly manufacturing our products in the USA. The quality and durability of Strong Hold® products is unmatched and backed by a 99-year warranty

PRICE
$5,839.00

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth24 in
Height78 in
Weight679 lbs
Gauge12 ga

Product Details

Lock TypeKeyed Lock
Number of Adjustable Shelves4
Door TypeRoll Up
Number of Shelves5
MaterialSteel
Construction TypeAll-Welded
Manufacturers Part Number56-RUDD-244-RAL1019
BrandStrong Hold
TypeStorage Cabinet
Shelf Capacity1950 lbs
ColorTan
Handle TypeLever
StyleFull Height
Number of Doors1
Number of Compartments5
Package Quantity1
Number of Fixed Shelves1
Base TypeLegs

Warranty

Warranty99 yr

Compliance & Certifications

CertificationsRoHS REACH Compliant