Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Strong Hold

Model # :WBB3216668

MPN #: 56-244-AT-RAL7024

Strong Hold® Extreme Duty Cabinet with SecuRam ProLogic L22 Lock, 60"W x 24"D x 78"H

Product Description
This Extreme Duty Strong Hold® cabinet is now secured by an access control keypad. Built to withstand tough industrial workspaces, this cabinet boasts an overall capacity of 11,000 lbs and has adjustable shelves that can hold up to 1950 lbs each. The electronic keyless lock is equipped with a time delay and there is no need for additional software as all functions can be performed on the OLED screen. The lock allows for up to 28 user codes and can track 200 events for traceable investigation. This electronic keypad is a great option for smooth keyless entry. Made in the USA, this cabinet comes with the digital lock pre-installed, batteries included.

Features:
  • Equipped with an OLED screen and features time delay and penalty lock out, ideal for gun and bank security
  • Use up to 28 access codes and trace up to 200 events for maximum security without any additional software
  • Deadbolt to latch plate locking mechanism ensures a trustworthy locking system
  • The cabinet has an all-welded body and ships fully assembled with batteries included, ready for your use
  • Comprehensive electronic locking storage solutions are provided through our partnership with Securam


PRICE
$2,859.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth24 in
Height78 in
Weight699 lbs
Gauge12 ga

Product Details

Lock TypeElectronic Keypad
Number of Adjustable Shelves4
Door TypeSolid
MaterialSteel
Number of Shelves5
Construction TypeAll-Welded
Manufacturers Part Number56-244-AT-RAL7024
BrandStrong Hold
TypeStorage Cabinet
Shelf Capacity1950 lbs
ColorGray
Lock MechanismDeadbolt to Latch Plate
Handle TypeLever
StyleFull Height
Lock StyleSecuRam ProLogic L22
Number of Doors2
Package Quantity1
Number of Compartments5
Number of Fixed Shelves1
Base TypeLegs

Warranty

Warranty99 yr

Compliance & Certifications

CertificationsRoHS, REACH Compliant