Strong Hold® Extreme Duty Metal Bin Storage Shelving Unit, 36"W x 36"D x 78"H, Black
Write a Review
|
Questions & Answers (0)
Product Description
This Strong Hold® metal bin shelving unit will keep you organized and support your toughest industrial storage needs. Made with 12 GA steel, the unit stands at 78 in. H x 36 in. W x 36 In. D. The structural strength of our all-welded, wrap around body reduces the number of welds and the need for bolts. All of the 51 dividers are adjustable, making it easy to customize your storage needs.
Shipped fully assembled, this cabinet is immediately ready for use. We are a Veteran Owned Small Business, proudly manufacturing our products in the USA. The quality and durability of Strong Hold® products is unmatched and backed by a 99-year warranty.
Shipped fully assembled, this cabinet is immediately ready for use. We are a Veteran Owned Small Business, proudly manufacturing our products in the USA. The quality and durability of Strong Hold® products is unmatched and backed by a 99-year warranty.
PRICE
$5,069.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 36 in |
| Height | 78 in |
| Weight | 891 lbs |
Product Details
| Shelf Capacity | 1425 lbs |
| Number of Adjustable Shelves | 8 |
| Color | Black |
| Number of Shelves | 8 |
| Material | Steel |
| Construction Type | All-Welded |
| Number of Compartments | 60 |
| Package Quantity | 1 |
| Manufacturers Part Number | 36-CSU-368PH-51VD-SB-RAL9005 |
| Unit Type | Open |
| Base Type | Legs |
| Brand | Strong Hold |