- 78" x 52" Working area
- Standard equipment included: HEPA filter, fire resistant cartridge filter, spark arresting metallic pre-filter, magnehelic gauge, hinged side walls w/ back wall, work light, auxiliary 110V and air tool outlets, 12" overhang, casters and leveling feet. These are all options other companies charge for, but come standard with Baileig
- CSAus listed
- 100% Tool free cleaning and filter maintenance/changes
- Air pulse cleaning – When flow is restricted, simply shut the machine off, and press the air pulse button (requires 60-90psi air connection). An internal air tank automatically backflushes the cartridge filter, knocking off accumulated dust and debris (he debris falls into a removable pan for easy cleanout). The table can now be turned on and work resumed
- Safety – Under OSHA decibel limit (hearing protection not required). HEPA filter is now required by OSHA for equipment that vents back into occupied space (HEPA is standard on these models)
- Fully Assembled – Simply uncrate, wire, and begin use
Baileigh Industrial Heavy Duty Downdraft Table, 5 HP, Single Phase, 230V, DDTM-8052-HD
Write a Review
|
Questions & Answers (0)
Product Description
Downdraft tables are becoming more popular with all of the air quality regulations that are now in place. TheHeavy Duty Downdraft Table DDTM-8052-HDis the perfect table for large manufactureing facility has a need for a clean production. This easy to use down draft table takes all the little partials that float around the shop and pull them straight down into a contained unit and also help to clean the air. The DDTM-8052-HDhas a list of features that make it one of the best tables on the market.
PRICE
$19,565.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 88.3 in |
| Height | 60 in |
| Weight Capacity | 1764 lbs |
| Table Size (L x W) | 78 x 52 in |
| Filter Size (W x L x D) | Aluminum 11.3 x 23.8 x 0.86, Cartridge 11.25 x 13L, HEPA 18 x 20 x 5.9 in |
Product Details
| CFM | 2340 At Base CFM |
| Filter Material | Cartridge and Hepa |
| Motor Voltage | 230 V |
| Country of Origin | Import |
| Voltage | 230 V |
| Phase | 1 |
| Description | Hydraulic Lift Table |
| Features | Three Stage (Aluminum x 2, Teflon Cartridge x 6, HEPA) |
| Manufacturers Part Number | BA9-1017590 |
| Motor Horsepower | 5 HP |
| Brand | Baileigh Industrial |