Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Strong Hold

Model # :T9AB3214613

MPN #: T4830RS-RAL7024

Strong Hold Heavy Duty Work Table with Steel Top, Riser Shelf, 48"W x 30"D, Gray

Product Description
Strong Hold's® Extreme Duty shop tables ensure a strong and dependable workstation. This classic table has an added riser shelf for extra high-capacity storage. The welded 2 inch x 2 inch x 1/4 inch angle steel legs and the 7 GA steel tabletop are able to support an extreme weight capacity of 5500 lbs. There is also a high-capacity bottom shelf with a shelf capacity of 950 lbs. Shipped fully assembled, this table is immediately ready for use. We are a Veteran Owned Small Business, proudly manufacturing our products in the USA. The quality and durability of Strong Hold products is unmatched and backed by a 99-year warranty.

PRICE
$1,269.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth30 in
Height46 in
Weight Capacity5500 lbs
Weight236 lbs
Nominal Height46 in

Product Details

Assembly RequiredNo
Edge TypeSquare
Leg StyleAngle Leg
Number of Shelves1
MaterialSteel
Construction TypeAll-Welded
Manufacturers Part NumberT4830RS-RAL7024
Primary UseWorksurface
BrandStrong Hold
PowerNo
TypeShop Table
Shelf TypeLower Shelf
ColorGray
StyleShelf
Duty RatingHeavy Duty
Country of OriginUSA
Mobile or StationaryStationary
Leg TypeFixed
Top MaterialSteel