Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Strong Hold

Model # :WBB3217460

MPN #: 46-W-243-7DB-PB-RAL7024

Strong Hold® Extreme Duty Uniform Cabinet w/ Pegboard, 3 Shelves, 48"W x 24"D x 78"H, Dark Gray

Product Description
This Strong Hold® uniform cabinet is built to support your toughest industrial storage needs. Made with 12 GA steel, the cabinet stands at 78 in. H x 48 in. W x 24 In. D. The structural strength of our all-welded, wrap around body reduces the number of welds and the need for bolts. This cabinet features 3 adjustable shelves and 7 drawers. Additionally, there is a hanger rod with plenty of room for your jacket and uniform as well as pegboards lining the doors to hang tools and hooks.

Your equipment is secured by a 3-point locking system. The cast steel handle is compatible with standard padlocks and can also be equipped with a digital keypad for keyless entry. 8 GA leaf hinges support the full-length doors with stainless steel hinge pins. These hinge pins ensure rust free, smooth operations. The 7 GA legs feature floor anchoring plates and stand at 6 in. tall, allowing for smooth forklift transportation.

Shipped fully assembled, this cabinet is immediately ready for use. We are a Veteran Owned Small Business, proudly manufacturing our products in the USA. The quality and durability of Strong Hold® products is unmatched and backed by a 99-year warranty.

PRICE
$4,929.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth24 in
Height78 in
Weight780 lbs
Gauge12 ga

Product Details

Lock TypePadlock Hasp
TypeUniform Cabinet
Shelf Capacity700 lbs
Number of Adjustable Shelves3
ColorDark Gray
Door TypeSolid
Handle TypeLever
StyleFull Height with Pegboard
Number of Doors2
Number of Shelves3
MaterialSteel
Construction TypeAll-Welded
Number of Compartments5
Package Quantity1
Manufacturers Part Number46-W-243-7DB-PB-RAL7024
Base TypeForkliftable Legs
BrandStrong Hold

Warranty

Warranty99 yr

Compliance & Certifications

CertificationsRoHS, REACH Compliant