Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Strong Hold

Model # :WBB3216065

MPN #: 53-361-MT-RAL7024

Strong Hold® Extreme Duty Workbench w/ 1-3/4" Maple Top, 60"W x 36"D x 37"H, Dark Gray

Product Description
Strong Hold's® Extreme Duty workbench ensures a strong and dependable workstation. The 12 GA steel body and maple tabletop are able to support extreme weight loads, suitable for most industrial plants. There is also 1 high-capacity shelf with a shelf capacity of 1200 lbs. Shipped fully assembled, this table is immediately ready for use. We are a Veteran Owned Small Business, proudly manufacturing our products in the USA. The quality and durability of Strong Hold products is unmatched and backed by a 99-year warranty.

Features:
  • 1-3/4 in. butcher block maple on top of 7 GA steel
  • 1 shelf with 1650 lbs capacity per shelf
  • Locking compartment for secure tool storage


PRICE
$4,519.00

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth36 in
Height37 in
Weight Capacity5500 lbs
Weight649 lbs
Nominal Height37 in

Product Details

Assembly RequiredNo
TypeCabinet Workbench
ColorGray
ConfigurationCabinet
StyleCabinet/Shelf
Edge TypeSquare
Leg StylePedestal Leg
Mobile or StationaryStationary
Number of Shelves2
MaterialSteel
Construction TypeAll-Welded
Leg TypeFixed
Manufacturers Part Number53-361-MT-RAL7024
Top MaterialMaple
BrandStrong Hold