Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Strong Hold

Model # :WBB3216099

MPN #: 63-WB-303-6DB-12B-CA-RAL7024

Strong Hold® Extreme Duty Mobile Workbench w/ Pegboard, 3 Shelve, 72"W x 30"D x 36"H, Dark Gray

Product Description
Strong Hold's® Extreme Duty mobile workbench ensures a strong and dependable workstation. The 12 GA steel body and 12 GA steel tabletop are able to support extreme weight loads, suitable for most industrial plants. There is also 3 high-capacity shelves and 6 high capacity drawers. This workbench also comes with 12 removable bins for additional storage. Shipped fully assembled, this table is immediately ready for use. We are a Veteran Owned Small Business, proudly manufacturing our products in the USA. The quality and durability of Strong Hold products is unmatched and backed by a 99-year warranty.

Features:
  • Pegboard wall with 12 yellow bins
  • 6 drawers with 400 lbs capacity per drawer


PRICE
$7,085.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width72 in
Depth30 in
Height36 in
Weight Capacity4800 lbs
Weight991 lbs
Wheel Diameter6 in
Nominal Height36 in

Product Details

Assembly RequiredNo
Number of Drawers6
Edge TypeSquare
MaterialSteel
Number of Shelves3
Construction TypeAll-Welded
Manufacturers Part Number63-WB-303-6DB-12B-CA-RAL7024
BrandStrong Hold
TypeWorkbenches
Shelf TypeLower Shelf
ColorGray
Wheel TypePolyurethane
Casters4 Swivel 6" Polyurethane
StyleWorkbench, Pegboard wall
Country of OriginUSA
Number of Doors1
Mobile or StationaryMobile
Package Quantity1
Leg TypeCasters
Top MaterialSteel

Warranty

Warranty99 yr