Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB1622278

MPN #: HCR-36-Y

Extruded Aluminum Hose & Cable Crossover, Yellow, 36" x 7-1/8" x 1-1/16"

Product Description
The Extruded Aluminum Hose and Cable Crossover is designed to protect air lines, electrical cords and computer cables from damage by fork trucks, carts, and personnel. This ramp has serrated edges for maximum traction and are lightweight for easy portability.

PRICE
$153.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 8 units
153.95
Buy 9+ units
135.95Save $18.00 (12%)
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 in
Width7-1/8 in
Height1-1/16 in
Cable Opening2-5/8"W x 3/4"H

Product Details

Assembly RequiredNo
TypeCable & Hose Bridge
ColorYellow
Number of Channels1
Capacity10,000 lbs
MaterialAluminum
DescriptionExtruded Aluminum Hose & Cable Crossover
Package Quantity1
Manufacturers Part NumberHCR-36-Y
BrandVestil