Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WB239591

MPN #: MRBR-24

Molded Rubber Cable & Hose Protection Crossover 24"x24"x4"

Product Description
Protects hoses and cables from pedestrian and rolling traffic. Constructed of molded rubber, top surface of each bridge includes serrations for extra traction. Useable span width 3". Each unit features a maximum capacity rating of 2,400 lbs. Add optional Connectors (Model 239592) to interlock individual units together to form wider crossovers. (sold separately)

PRICE
$115.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 25 units
$115.95
Buy 26 units - 40 units
$109.95Save $6.00 (5%)
Buy 41+ units
$105.95Save $10.00 (9%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width24 in
Height4 in
Weight36 lbs
Cable Opening2-3/4"W x 1-1/2"H

Product Details

Assembly RequiredNo
TypeCable & Hose Bridge
ColorBlack
Number of Channels1
Capacity2,400 lbs
MaterialRubber
Manufacturers Part NumberMRBR-24
BrandVestil