x

Take 15% off your entire order!

Offer applied at checkout

AIN Plastics Extruded Nylon 6/6 Plastic Rod Stock, 3/32 in. Dia. x 96 in. L, Natural

AIN Plastics Extruded Nylon 6/6 Plastic Rod Stock, 3/32 in. Dia. x 96 in. L, Natural

Item #: WBB1651157

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $5.10

Save $0.26 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

AIN Plastics Extruded Nylon 6/6 Plastic Rod Stock, 3/32 in. Dia. x 96 in. L, Natural

AIN Plastics extruded nylon 6/6 rods are the strongest, most rigid and have one of the highest melting points. They are commonly specified for gears, cams, bearings, valve seats and other applications that require wear resistance, quiet operation and low coefficients of friction. These rods have a temperature range of 0°-210°F and a tensile strength of 12,000 PSI. Dimensions: 3/32" diameter, 96" length, 0.003 diameter tolerance, and comes in a natural color.

Features:
  • Broadest size range availability
  • Good mechanical and electrical properties
  • Ideal balance of strength and toughness
  • Cast as finished parts and near net shapes (nylon 6)

  • LENGTH TOLERANCE INCHES +/-0.236
  • TENSILE STRENGTH (PSI) 12000
  • BRAND Ain Plastics
  • PACKAGE QUANTITY 1
  • CONSTRUCTION Nylon 6/6
  • LENGTH INCHES 96
  • DIAMETER INCHES 3/32
  • COLOR FINISH Natural
  • DIAMETER TOLERANCE INCHES 0.003
  • TEMPERATURE RANGE 0°-210°F
Customer Review

Not Yet Reviewed

Product Q & A

There are 1 questions and 1 answer for this product.

  • Can you tell me if there is a RoHS compliant certificate available for this part?

    Question Asked By: Judy, December 22, 2016

    Answer This Question

    Question Answered By:

    • anonymous

      Hello Judy, Yes there is a certificate. You can call our sales team and ask them to include the certificate with your order. Thank you for your interest in our product!

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
AIN Plastics Extruded Nylon 6/6 Plastic Rod Stock, 3/32 in. Dia. x 96 in. L, Natural

AIN Plastics Extruded Nylon 6/6 Plastic Rod Stock, 3/32 in. Dia. x 96 in. L, Natural

Item #: WBB1651157

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant