Features:
- Molded Circular Eye
- NC Rolled Threads
- Includes Hex Nut
Weights & Dimensions
| Shank Diameter & Thread | 3/8-16 |
| Thread Length | 2 in |
| Rated Weight Capacity | 144 lbs |
| Shank Length | 3 in |
| Eye Inside Dimension | 1 |
Product Details
| Country of Origin | China |
| Finish | Zinc Plated |
| Material | Steel |
| Package Quantity | 50 |
| Manufacturers Part Number | EB11 |
| Pattern | Plain |
| Brand | L.H.Dottie |