Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hanger Bolts

7 Results

Hanger Bolt Fully Threaded

Hanger Bolt Fully Threaded
Fully Threaded Hanger Bolts are durable, versatile, and ideal for hanging objects from wooden structures. Available in stainless steel and zinc finishes, these hanger bolts are used for hanging pipes, signs, furniture, equipment, and electrical wiring. They are easy to install and come in multiple packaging quantities. Diameters and thread pitches vary per model.
CompareImageFinishMaterialLengthPackage QuantitySizeModel #Price
1/4-20 x 2-1/2 Hanger Bolt Fully Threaded - 18-8 Stainless Steel - Pkg of 100
Stainless Steel
Stainless Steel
2-1/2 in
100
1/4-20
Ships Same Day
WBB419091
$129.95
L.H.Dottie® Hanger Bolt Installation Tool, 3/8"-16
Zinc
Steel
3 in
1
3/8-16
WBB3148525$30.95
L.H.Dottie® Hanger Bolt, 3/8" x 3", 100 Pack
Zinc
Steel
3 in
100
3/8-3
WBB3148527$56.95
10-24x1 3/4 Hanger Bolt Full Thread Zinc, Pkg of 1500
Zinc
Steel
1-3/4 in
1500
10-24
Ships Same Day
WBB427336
$169.95
L.H.Dottie® Hanger Bolt, 1/4" x 3", 100 Pack
Zinc
Steel
3 in
100
1/4 x 3
WBB3148526$40.95
L.H.Dottie® Hanger Bolt Installation Tool, 1/4"-20
Zinc
Steel
3 in
1
1/4-20
WBB3148524$23.75

Open Eye Bolt Machine Screws Thread

Open Eye Bolt Machine Screws Thread
Open Eye Bolt Machine Screws are versatile fasteners designed for quick and easy hanging. Available in multiple sizes and lengths, they feature an open-eye design that allows users to connect a variety of objects. These screws are zinc-plated for rust resistance and double-threaded to offer a secure connection. They're great for lifting, suspending, and anchoring objects.