Lyon® Eye-Level Modular Drawer Cabinet, 30"W x 28-1/4"D x 59-1/4"H, 8 Drawer, Dove Gray
Write a Review
|
Questions & Answers (0)
Product Description
The DDM6830301014IL Standard Wide Eye-Level Modular Drawer Cabinet, 30"W x 28-1/4"D x 59-1/4"H, 10 Drawers, Drawer Kits installed Dove Gray modular drawer cabinet offers you the highest density storage for small to medium sized items. You can even use these industrial modular cabinets as high density tool storage for an auto repair shop. This industrial drawer unit can reduce your storage footprint by as much as 50%. Lyon® industrial storage cabinets with drawers are the most reliable in the industry. We stock this quick ship modular drawer cabinet with a powder coat finish available in Dove Gray, Dark Sea Blue, or Vulcan Black. This durable paint finish will help protect your cabinets from harsh use. Lyon® proudly makes these modular storage cabinets in the USA.
Cabinet Housing
Our DDM6830301014IL Standard Wide Eye-Level Modular Drawer Cabinet, 30"W x 28-1/4"D x 59-1/4"H, 10 Drawers, Drawer Kits installed Dove Gray modular drawer cabinet starts with a steel cabinet housing. The reinforced base also creates a wide opening for forklift access. This forklift base allows you to easily move your heavy-duty drawer cabinet when needed! These industrial modular drawer cabinets are designed to be lifted, fully loaded (7,500 lbs. max), by a standard forklift. Add the removable base cover panels for a clean look when the cabinet is in place.
Each DDM6830301014IL Standard Wide Eye-Level Modular Drawer Cabinet, 30"W x 28-1/4"D x 59-1/4"H, 10 Drawers, Drawer Kits installed Dove Gray also includes knock-out holes on the top, back, and sides of the housing cabinet. The back and side holes allow you to secure rows of industrial metal drawer cabinets together. Use the holes on top to stack cabinets on top of each other.
Modular Drawers
The DDM6830301014IL Standard Wide Eye-Level Modular Drawer Cabinet, 30"W x 28-1/4"D x 59-1/4"H, 10 Drawers, Drawer Kits installed Dove Gray modular drawer cabinet features double-wall construction on the drawers. These industrial storage drawers slide open on smooth, steel glides. Each heavy-duty drawer can hold up to 400 lbs. All of the drawers fully extend to provide easy access to the entire contents of the drawer. The aluminum handles include rounded end caps and will withstand years of use. Each cabinet includes both removable labels and plastic shields for the handles. Label the contents of your drawers to improve picking efficiency as well as ensure items are returned to the proper space.
Drawer Layout Kits
The DDM6830301014IL Standard Wide Eye-Level Modular Drawer Cabinet, 30"W x 28-1/4"D x 59-1/4"H, 10 Drawers, Drawer Kits installed Dove Gray modular drawer cabinet includes layout kits. These steel partitions and dividers help split the drawer into smaller spaces. The partitions secure to the to the bottom of the drawer to keep the layout kit from shifting. The steel dividers slide into the slots of the partition as well as the sides of the drawer. Easily move or remove dividers to create the best layout for your stored items. A slight flange on the divider offers an ideal space for labeling each compartment. When your storage needs change, so can your industrial storage drawers!
Drawer Access and Lock
Our ready to ship DDM6830301014IL Standard Wide Eye-Level Modular Drawer Cabinet, 30"W x 28-1/4"D x 59-1/4"H, 10 Drawers, Drawer Kits installed Dove Gray This set up allows several drawers to open at once. Each heavy-duty drawer cabinet also includes a standard lock. Use this lock to quickly secure all the drawers closed at one time. Each lock includes two keys.
Installation and Accessories
Lyon® strongly recommends that eye-level height cabinets be securely anchored to floor. Anchoring the base of your cabinet will help prevent tipping. Each cabinet includes a drilling template. The hardware to secure the rear legs of the industrial storage drawer cabinets is also included.
Cabinet Housing
Our DDM6830301014IL Standard Wide Eye-Level Modular Drawer Cabinet, 30"W x 28-1/4"D x 59-1/4"H, 10 Drawers, Drawer Kits installed Dove Gray modular drawer cabinet starts with a steel cabinet housing. The reinforced base also creates a wide opening for forklift access. This forklift base allows you to easily move your heavy-duty drawer cabinet when needed! These industrial modular drawer cabinets are designed to be lifted, fully loaded (7,500 lbs. max), by a standard forklift. Add the removable base cover panels for a clean look when the cabinet is in place.
Each DDM6830301014IL Standard Wide Eye-Level Modular Drawer Cabinet, 30"W x 28-1/4"D x 59-1/4"H, 10 Drawers, Drawer Kits installed Dove Gray also includes knock-out holes on the top, back, and sides of the housing cabinet. The back and side holes allow you to secure rows of industrial metal drawer cabinets together. Use the holes on top to stack cabinets on top of each other.
Modular Drawers
The DDM6830301014IL Standard Wide Eye-Level Modular Drawer Cabinet, 30"W x 28-1/4"D x 59-1/4"H, 10 Drawers, Drawer Kits installed Dove Gray modular drawer cabinet features double-wall construction on the drawers. These industrial storage drawers slide open on smooth, steel glides. Each heavy-duty drawer can hold up to 400 lbs. All of the drawers fully extend to provide easy access to the entire contents of the drawer. The aluminum handles include rounded end caps and will withstand years of use. Each cabinet includes both removable labels and plastic shields for the handles. Label the contents of your drawers to improve picking efficiency as well as ensure items are returned to the proper space.
Drawer Layout Kits
The DDM6830301014IL Standard Wide Eye-Level Modular Drawer Cabinet, 30"W x 28-1/4"D x 59-1/4"H, 10 Drawers, Drawer Kits installed Dove Gray modular drawer cabinet includes layout kits. These steel partitions and dividers help split the drawer into smaller spaces. The partitions secure to the to the bottom of the drawer to keep the layout kit from shifting. The steel dividers slide into the slots of the partition as well as the sides of the drawer. Easily move or remove dividers to create the best layout for your stored items. A slight flange on the divider offers an ideal space for labeling each compartment. When your storage needs change, so can your industrial storage drawers!
Drawer Access and Lock
Our ready to ship DDM6830301014IL Standard Wide Eye-Level Modular Drawer Cabinet, 30"W x 28-1/4"D x 59-1/4"H, 10 Drawers, Drawer Kits installed Dove Gray This set up allows several drawers to open at once. Each heavy-duty drawer cabinet also includes a standard lock. Use this lock to quickly secure all the drawers closed at one time. Each lock includes two keys.
Installation and Accessories
Lyon® strongly recommends that eye-level height cabinets be securely anchored to floor. Anchoring the base of your cabinet will help prevent tipping. Each cabinet includes a drilling template. The hardware to secure the rear legs of the industrial storage drawer cabinets is also included.
PRICE
$2,799.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Depth | 28-1/4 in |
| Height | 59-1/4 in |
| Weight | 600.6 lbs |
| Drawer Weight Capacity | 400 lbs |
Product Details
| Lock Type | Keyed Lock |
| Type | Modular Drawer Cabinet |
| Color | Gray |
| Drawer Material | Steel |
| Number of Drawers | 8 |
| Cabinet Type | Full Height |
| Material | Steel |
| Construction Type | All-Welded |
| Number of Compartments | 104 |
| Manufacturers Part Number | DDM6830301014IL |
| Base Type | Forkliftable Frame |
| Brand | Lyon |
Warranty
| Warranty | Lifetime yr |