San Jamar® FP9248FL EZ-Chill Food Prep Centers
Write a Review
|
Questions & Answers (0)
Product Description
EZ-Chill Food Prep Centers are ideal for use in back of house food preparation areas and front of house condiment areas. No electricity is required offering maximum portability.The center includes ice liners for use with EZ-Chill Packs or ice to keep food chilled. Flex-Lid System allows multiple lid positions. The condiment center has interchangeable food pans. The center offers maximum capacity with minimal counter space.
PRICE
$1,475.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 25-1/4 in |
| Depth | 16-1/2 in |
| Height | 8 in |
Product Details
| Capacity | 1/6 Pans oz |
| Material | Stainless Steel |
| Number of Compartments | 8 |
| Package Quantity | 1 |
| Description | Food Prep Centers |
| Color | Silver |
| Manufacturers Part Number | FP9248FL |
| Brand | San Jamar |
Compliance & Certifications
| Certifications | NSF |