San Jamar® EZ-Chill Self-Service Condiment Center
Write a Review
|
Questions & Answers (0)
Product Description
EZ-Chill Self-Service Centers are perfect for use at sandwich bars, catered events and remote food locations where time–temperature abuse is an issue. No electricity is required offering maximum portability. Each center includes ice liners for use with EZ-Chill packs or ice to keep condiments cold. Flex-Lid System allows multiple lid positions. The condiment center has interchangeable food pans. The center offers maximum capacity with minimal counter space.
PRICE
$1,049.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 25-1/8 in |
| Depth | 7-5/8 in |
| Height | 8 in |
Product Details
| Capacity | 1/6 Pans oz |
| Material | Stainless Steel |
| Number of Compartments | 4 |
| Package Quantity | 1 |
| Description | Self-Service Condiment Center |
| Color | Silver |
| Manufacturers Part Number | FP8244FL |
| Brand | San Jamar |
Compliance & Certifications
| Certifications | NSF |