Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




San Jamar

Model # :WBB378436

MPN #: B6180

San Jamar B6180 - EZ-Chill® Refreezable Ice Packs

Product Description
San Jamar EZ-Chill® Refreezable Ice Packs

The EZ–Chill Refreezable Ice Pack is the better way to keep food and beverages chilled on the go. Each EZ-Chill Ice Pack lasts up to five hours, and can be used over and over again. Designed for use with our EZ-Chill™ Condiment and Garnish Centers, this non-toxic gel pack effectively chills food wthout the mess caused by melting ice. For use with the San Jamar EZ-Chill, Mini Dome® and Dome® Stacker condiment and garnish centers, or virtually anywhere ice is used to chill food and beverages.

Features:

  • Works for up to 5 hours when completely frozen
  • Easier and cleaner than ice
  • Non-toxic
  • Sold by the box of 6
  • PRICE
    $38.95

    1
    1
    Ships in 10 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width3-1/2 in
    Depth4 in
    Height1-3/8 in

    Product Details

    TypeRefreezable Ice Packs
    Package Quantity1
    Manufacturers Part NumberB6180
    BrandSan Jamar