For those situations where either in–counter or surface mount options are not preferred, the San Jamar Box System is the perfect solution. Designed to allow for maximum flexibility while minimizing counter space, these systems are ideal for any of your cup dispensing needs.
San Jamar C2804 - EZ-Fit® Box Systems, 30-1/4" H x 8" W x 24" D
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,349.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8 in |
| Depth | 24 in |
| Height | 30-1/4 in |
| Tube Length | 23-3/4 in |
Product Details
| Type | Beverage Dispenser Cabinets |
| Cup/Lid Size | 8-46 oz. |
| Includes | (4) C2410C |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Description | Beverage Dispenser Cabinet |
| Manufacturers Part Number | C2804 |
| Brand | San Jamar |