- Two sizes available to dispense cold beverage lids from 8–46 oz (237–1361 ml).
- Compliments EZ–Fit® Cup Dispensers for a consistent, attractive look.
- Simple design has few parts and requires no adjustment.
EZ-Fit® In-counter Lid Dispensers, for 24 - 46 oz. Cups
Write a Review
|
Questions & Answers (0)
Product Description
EZ–Fit® Lid Dispensers provide simple, sanitary dispensing of cold beverage lids. The versatile design can be mounted horizontally or vertically.
PRICE
$139.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5-3/4 in |
| Depth | 5-3/4 in |
| Height | 23-3/4 in |
| Tube Length | 23-3/4 in |
Product Details
| Type | In-Counter Lid Dispensers |
| Cup/Lid Size | 24-46 oz. |
| Material | Plastic |
| Package Quantity | 1 |
| Description | In-Counter Lid Dispensers |
| Manufacturers Part Number | L2400C |
| Brand | San Jamar |