- Includes 4 pre–cut gaskets to accomodate 1/2–2 1/2 oz (15–70ml) cups, with rim diameters ranging from 1 1/2" to 2 5/16" (38–59mm).
- Holds approximately 125 cups.
Portion Cup EZ-Fit®
Write a Review
|
Questions & Answers (0)
Product Description
EZ–Fit® Portion Cup dispenser effortlessly accommodates any size paper or plastic disposable portion cups.
PRICE
$95.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-5/16 in |
| Depth | 2-5/16 in |
| Height | 16 in |
| Tube Length | 16 in |
| Rim/Lid Diameter | 1-1/2" - 2-5/16" |
Product Details
| Type | Portion Cup |
| Cup/Lid Size | 1/2 - 2-1/2 oz. |
| Material | High-Impact Plastic |
| Package Quantity | 1 |
| Description | Portion Cup |
| Manufacturers Part Number | C2010C |
| Brand | San Jamar |