- Available in your choice of metal finish or black trim rings.
- L2900 Organizer stacks on top of any box.
- Use with EZ–Fit® Box Systems to cover all cup and lid dispensing needs.
EZ-Fit® Lid Dispenser Box Systems, 15-1/8 Hx7-3/4 Wx25 D, Blk Trim Rings
Write a Review
|
Questions & Answers (0)
Product Description
EZ–Fit® Lid Dispensers Box Systems provide portable, high capacity dispensing of several different lids in one compact footprint.
PRICE
$649.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7-3/4 in |
| Depth | 25 in |
| Height | 15-1/8 in |
| Tube Length | 23-3/4 in |
Product Details
| Type | Lid Dispenser Cabinets |
| Cup/Lid Size | (1) 8-24 oz. & (1) 24-46 oz. |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Lid Dispenser Cabinets |
| Manufacturers Part Number | L2912BK |
| Brand | San Jamar |