- Available in your choice of metal finish or black trim rings.
- L2900 Organizer stacks on top of any box.
- Use with EZ–Fit® Box Systems to cover all cup and lid dispensing needs.
EZ-Fit® Lid Dispenser Box Systems, 22-3/8 Hx7-3/4 Wx25 D, Blk Trim Rings
Write a Review
|
Questions & Answers (0)
Product Description
EZ–Fit® Lid Dispensers Box Systems provide portable, high capacity dispensing of several different lids in one compact footprint.
PRICE
$789.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7-3/4 in |
| Depth | 25 in |
| Height | 22-3/8 in |
| Tube Length | 23-3/4 in |
Product Details
| Type | Lid Dispenser Cabinets |
| Cup/Lid Size | 8 - 46 oz. |
| Includes | (1) 8-24 oz. & (2) 24-46 oz. Dispensers |
| Material | Polystyrene |
| Package Quantity | 1 |
| Description | Lid Dispenser Cabinets |
| Manufacturers Part Number | L2923BK |
| Brand | San Jamar |