Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




San Jamar

Model # :WBB378622

MPN #: L2913BK

EZ-Fit® Lid Dispenser Box Sys., 22-3/8 Hx7-3/4 Wx25 D, Blk Trim Rings

Product Description
EZ-Fit® Lid Dispenser Box Systems

EZ–Fit® Lid Dispensers Box Systems provide portable, high capacity dispensing of several different lids in one compact footprint.

  • Available in your choice of metal finish or black trim rings.
  • L2900 Organizer stacks on top of any box.
  • Use with EZ–Fit® Box Systems to cover all cup and lid dispensing needs.
PRICE
$869.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width7-3/4 in
Depth25 in
Height22-3/8 in
Tube Length23-3/4 in

Product Details

TypeLid Dispenser Cabinets
Cup/Lid Size8 - 46 oz.
Includes(2) 8-24 oz. & (1) 24-46 oz. Dispensers
MaterialPlastic
Package Quantity1
DescriptionLid Dispenser Cabinets
Manufacturers Part NumberL2913BK
BrandSan Jamar