- Patented face eliminates napkin waste by dispensing napkins one–at–a–time.
- New and improved locking mechanism.
- Available in three different models for either Minifold, Fullfold, or Interfold napkins.
In-Counter Napkin Dispensers, 19-5/8 h x 7 w x 5-1/2 d, Satin Chrome
Write a Review
|
Questions & Answers (0)
Product Description
In–Counter Napkin Dispensers offer a unique, space–saving storage design. The large capacity, stainless steel storage box is hidden under countertops for a neat professional appearance.
PRICE
$455.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7 in |
| Depth | 5-1/2 in |
| Height | 19-5/8 in |
Product Details
| Package Quantity | 1 |
| Color | Silver |
| Manufacturers Part Number | H2000SC |
| Napkin Capacity | 750+ |
| Brand | San Jamar |