San Jamar® EZ-Chill Stepped Condiment Center
EZ-Chill Stepped Tray provides maximum condiments in a minimal amount of counter space. Individual Notched Lids easily accommodate spoons and keep condiments covered while not in use.Center includes ice liners for use with EZ-Chill Packs or ice for optimal cold holding of condiments. Stepped design keeps condiments within easy reach. Transparent lids allow for easy viewing of condiments. Attractive stainless steel construction offers years of use. EZ-Chill Packs INCLUDED
San Jamar® EZ-Chill Stepped Condiment Center w/Notched Lids, 6 Qts.
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$829.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Depth | 12 in |
| Height | 12-5/8 in |
Product Details
| Capacity | 1 qt. oz |
| Material | Stainless Steel |
| Number of Compartments | 6 |
| Package Quantity | 1 |
| Description | Stepped Condiment Tray w/ Notched Lids |
| Color | Silver |
| Manufacturers Part Number | B6706INL |
| Brand | San Jamar |
Compliance & Certifications
| Certifications | NSF |