Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Elkay

Model # :WBB2384621

MPN #: LK4420BF1UDBFRKEVG

Elkay ezH2O Outdoor Bottle Filler w/Drinking Fountain & Pet Station, Freeze Resistant, Evergreen

Product Description
Outdoor Bottle Filling Stations ideal for educational campuses and recreational areas. Powder-coated exterior over a corrosion-resistant stainless steel type-316 base material to provide protection from the elements.

Features:
  • Corrosion-resistant base material provides the ultimate protection from the elements.
  • Heavy-gauge construction with tamper-resistant screws that resist stains and corrosion.
  • Vandal-resistant bubblers feature chrome-plated integral hood guard to prevent contamination from other users, airborne deposits and tampering.
  • Laminar flow provides clean fill with minimal splash.
  • Pet fountain features slow drainage for easy drinking.
  • Fully sealed, freeze-resistant system minimizes ground water contamination and prevents drain water from mixing with fresh water.
  • Ideal for outdoor use.
PRICE
$12,339.00

1
1
Free Shipping Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width29 in
Depth26 in
Height64 in
Water Inlet Size3/8 in
Drain Size1-1/2 in

Product Details

Water Refilling LocationUpper
Pet Stations1
Number of Stations3
BubblerVandal Resistant
Material316 Stainless Steel
Standard Bubbler Stations1
Manufacturers Part NumberLK4420BF1UDBFRKEVG
FilterNo
Installation TypeFloor
Cooler/Fountain ActivationPush Button
BrandElkay
RefrigeratedNo
Bottle Filling ActivationPush Button
ColorGreen
Water Refilling Stations1
For Outdoor UseYes
Freeze/Frost ResistantYes
Vandal ResistantYes

Compliance & Certifications

ANSI CertifiedYes
ADA CompliantYes
NSF CertifiedYes
UL CompliantNo