Prime Line F 2580 Sliding Window Latch&Pull, Spring Loaded, Black Plastic
Write a Review
|
Questions & Answers (0)
Product Description
Plastic pull and latch; spring loaded; self latching; used on Premiere Series 510 Imperial windows.
PRICE
$26.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/16 in |
| Depth | 3 in |
| Weight | 0.2 lbs |
Product Details
| Material | Plastic |
| Color | Black |
| Manufacturers Part Number | F 2580 |
| Brand | Prime-Line Products |
Warranty
| Warranty | 12 mo |