WireCrafters® RapidWire™ 2'W x 5'H, Welded Wire Security Window Guard
|
Questions & Answers (0)
Product Description
WireCrafters® RapidWire™ 2'W x 5'H, Welded Wire Security Window Guard
Rapid Wire Window Guards are used to provide security in front of an existing windows. Guards can mount to the face of the wall using 3" clips, or can anchor directly into the window frame. Each guard includes a quantity of 4, 3" angle clips. Welded Wire Window Guards provide optimum security to windows while still allowing light and air flow. Guards consist of 2" x 2" welded, 10 gauge wire mesh. Mesh is securely welded into a 1 1/4" x 1 1/4" x 13 gauge roll formed angle frame. Guards are coated with a powder coat gray finish for indoor use. Clips Not Welded To Panel, Must Be Bolted On In The Field
Rapid Wire Window Guards are used to provide security in front of an existing windows. Guards can mount to the face of the wall using 3" clips, or can anchor directly into the window frame. Each guard includes a quantity of 4, 3" angle clips. Welded Wire Window Guards provide optimum security to windows while still allowing light and air flow. Guards consist of 2" x 2" welded, 10 gauge wire mesh. Mesh is securely welded into a 1 1/4" x 1 1/4" x 13 gauge roll formed angle frame. Guards are coated with a powder coat gray finish for indoor use. Clips Not Welded To Panel, Must Be Bolted On In The Field
PRICE
$209.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 ft |
| Depth | 1-1/4 in |
| Height | 5 ft |
| Weight | 18 lbs |
Product Details
| Assembly Required | Yes |
| Material | Steel |
| Package Quantity | 1 |
| Color | Gray |
| Series | RapidWire#8482; |
| Manufacturers Part Number | WG25 |
| Brand | WireCrafters |
Warranty
| Warranty | 1 yr |