Weller® F02 Flat Nozzle 8.0 x 1.5
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | T0058727774N |
| Type | Nozzle |
| Package Quantity | 1 |
| Description | Flat Nozzle |
| Brand | Weller |
Related Products
Features: Cleared up: Your workbench is clean and organized with the WCTH storage device. Up to 16 active Weller® RT soldering tips can be handled ESD safe: The WCTH tip holder is fully ESD safe Compatible The soldering tip holder is for all Weller® active RT soldering tip series Full visible: All soldering tips are placed upright and therefore fully visible with tip styles and sizes Safely stored: Place your preferred tips and your hot soldering tips always in the same order to handle your jobs safely and correctly.
Features: Solder on-the-go: Skillfully solder anywhere, at any time, with cordless operation Reduce downtime: Easily swap out 6W/8W AA batteries so you can keep working 38 Second Heat-up Better visibility: Bright LED light provides illumination for improved visibility in low-light environments Protect yourself & workspace: Iron automatically shut offs into a "locked" position, when the cap is closed On-light
High performance active tip RT Pico MIL-SPEC for smallest micro components: 0402 down to 01005. Features: RT Pico Soldering Tips for WXPP / WXPP MS Soldering Irons Made of the smallest precision soldering applications (Aerospace, Military (only MS versions), Electronics, Sensors, Medical devices, Automotive) MIL-SPEC / IPC standard (potential free, MS versions) Short tip-to-grip distance for maximum precision
Features: For all heavy duty application with larger component sizes: Smart high performance active tips for heavy duty and largest components: from 1612 (Component Size XL to XXL) Extremely Fast 7-Second Heat-Up Time for Heavy-Duty Applications Thermal Core Technology Provides High Power at the Tip Point Maximum Precision: Short tip-to-grip distance and optimized shape provides maximum precision during the soldering process Clear Identification Smart Tips Full Process Control with Tip Lock Function Full Traceability with Tip ID Number and Integrated Data Storage Accurate Data Results ...
Features: Intelligent Micro soldering iron 40 W, 12 V Military Standard For very small components with high energy demand For WX station Parameter memory such as standby temperatures, automatic switch-off time Reduces total costs of ownership due to motion sensor RT solder tips can be changed quickly and easily Active Tip (Cartridge)-System allows exchange of soldering tip despite a hot soldering iron