Weller® R06 Hotgas Nozzle for HAP 1/HAP 200, Round 3.0 mm
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 0058727822 |
| Type | Hotgas Nozzle |
| Process | Soldering |
| Package Quantity | 1 |
| Description | Hotgas Nozzle |
| Brand | Weller |
Related Products
Features: XNT Series Tips for WXP 90/ WTP 90/ WXP 65/ WP 65 Soldering Iron Most difficult, high mass soldering jobs Maximum power and response for top performance Optimal balance between power, control and running costs with wide range of tips Highest quality soldering standard for widest range of applications.
The SP140-T® Wire Feeder Welder is designed for project and repair welding at home, on the farm or in an autobody shop. Whether you're a hobbyist or a seasoned welder, this welding machine is designed to deliver excellent performance and convenience. Featuring a compact and portable design, the SP140-T® Welder weighs about 50 pounds, measures 13.65 in. H x 10.38 in. W x 17.9 in. D, and has a durable handle for easy maneuverability. Designed with simple tapped voltage control, precise wire drive, and hassle-free wire spool mounting, this welder is easy to set up and operate, so you can ...
The POWER MIG® 211i MIG welder is a straightforward and dependable machine that is ideal for MIG and Flux-Cored welding. This reliable diehard is your best friend on the farm, in the small shop, or for maintenance and repair work. The seven-segment display with basic knob controls and a simple three-step setup process gets you welding quickly – and when it's time to move, the sleek case with multiple lift points make it extremely portable. If you're looking for an incredibly simple, reliable MIG welder that won't break the bank, the POWER MIG® 211i MIG welder is ready to go to work for ...
High performance active tip RT Pico MIL-SPEC for smallest micro components: 0402 down to 01005. Features: RT Pico Soldering Tips for WXPP / WXPP MS Soldering Irons Made of the smallest precision soldering applications (Aerospace, Military (only MS versions), Electronics, Sensors, Medical devices, Automotive) MIL-SPEC / IPC standard (potential free, MS versions) Short tip-to-grip distance for maximum precision
The Forney® 190 MP is a powerful, 4-in-1 multi-process machine (MIG/Stick/Flux-Core/DC TIG). It's lightweight, extremely easy to use, and a single-phase inverter machine. It features the latest despooler technology (patent pending) which automatically sets optimal spool tension to take the headaches out of setup changes. Applications include do-it-yourself (DIY), maintenance and repair, metal fabrication, hobbyist and metal artist. Processes: MIG Welding (GMAW) Stick Welding (SMAW) Flux-Cored Wire Welding (FCAW) DC TIG Welding (GTAW) with Lift Arc For Use On: Mild Steel | Sheet Metal ...