Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Laguna

Model # :WBB3186302

MPN #: MTSF132110150-0130

Laguna F1 Fusion Tablesaw, 30" Rip, 1-1/2 HP, 1PH, 110V

Product Description
The new Laguna Fusion Table Saws are unlike any saw on the market. Having the same quality demands earned through the original fusion table saw, the new fusion line will not only impress but exceed the expectations you have come to expect from Laguna. With a completely redesigned trunnion and arbor controls that focuses on buttery smooth controls and longevity of the saw, we are sure this is the saw that will give you the perfect rip cut for many years.

Features:
  • 1.5HP TEFC Motor
  • 110V, Single-Phase, 60Hz Power Requirement
  • Fusion Dust Collection System
  • Polished Cast Iron Table
  • Included Tools & Integrated Tool Storage
  • Included 10 x 40T Carbide-Tipped Blade
  • Fusion Hi-Lo Dust Collection
  • Fusion Over-Under Trunnions
  • Reset Switch
  • Quick-Release Blade Guard and Spreader
  • Riving Knife Included
  • Push Stick Included
  • Miter Gauge Included
  • Blade Changing Tool Included
  • Integrated Tool Included
  • Premium Handles
  • Premium Arbor and Motor Bearings
  • Dust Port Size: 4"
  • Blade Guard Dust Port Size: 1-1/2" in.
  • Table Saw Type: Hybrid Cabinet
  • Maximum Blade Diameter: 10"
  • Arbor Size: 5/8"
  • Arbor Speed: 4000 RPM
  • Maximum Width Of Dado: 3/4
  • Blade Tilt Direction: Left
  • Max Blade Tilt: 45°
  • Maximum Depth Of Cut At 90°: 3-1/8
  • Maximum Depth Of Cut At 45°: 2-1/8"
  • Max Rip Right Of Blade With Included Fence & Rails: 31"*
  • Fence Type: Camlock T-Shape With Aluminum Face
  • Fence Rail Type: Aluminum Extrusion/Angle Steel
  • Main Table Size Thickness: 1-1/2
The hybrid fence on the Laguna Fusion offers the best of European and American fence features. This fence is NOT designed to be used on the LEFT side of the blade! Rail or tube on LEFT side is provided only to make the ON/OFF switch position adjustable.

PRICE
$1,699.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight195 lbs
Dust Port Outside Diameter4 in
Max Cutting Depth3-1/8 in
Table Height34 in
Max Rip Right of Blade30 in
Max Diameter of Dado3/4 in
Max Cut Depth @ 45°2-1/8 in
Blade Diameter10 in
Rip Capacity30 in
Arbor Diameter5/8 in
Dust Port Diameter4 in

Product Details

Dust Collection Mininum CFM Required500 CFM
Prewired Voltage110 V
Arbor Speed4000 rpm
Table TypeCast Iron
Motor Voltage110 V
Phase1
Manufacturers Part NumberMTSF132110150-0130
Table MaterialCast Iron
Motor Horsepower1-1/2 HP
BrandLaguna
TypeHybrid Table Saw
Horsepower1-1/2 HP
Amperage14 A
Max Width of Dado3/4 in
Motor Amps14 A
Style TypeHybrid Cabinet
StyleCabinet
Fence StyleRip-Fence
Voltage110 V

Warranty

Warranty2 yr