Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Powermatic

Model # :WBB57913

MPN #: PM9-1790812K

Powermatic PM9-1790812K Model PF-41 1HP 1-Phase 115V 4-Speed 4-Wheel Power Feeder

Product Description
These rugged, heavy-duty stock feeders feature continuous-duty motors that transfer power from the gear box to the feed roller through the roller chain and sprockets, providing superior positive feeding for all types of materials. The fully adjustable support columns feature moveable universal joints and heavy locking mechanisms that lock the feeder in horizontal, vertical, or angle feed positions. Solid cast iron construction of bodies, bases and universal joints provide stability with vibration-free feeding. The smart roller system provides money-saving wheel changes by allowing the replacement of the tire only, not the complete assembly as on other units

Features:

  • Roller chain and sprockets provide positive feeding for a variety of work
  • Support column is fully adjustable for horizontal, vertical or angled feeder position
  • Feeder body, column base and joints are cast iron for heavy duty operation
PRICE
$2,199.00

1
1
Ships in 116 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberPM9-1790812K
TypePower Feeder
BrandPowermatic