- High Efficacy
- Very good color
- Wide range of colors
- Wide range of wattages
- Good Lumen Maintenance
- Long Life
Satco S8405 F17t8/835/Env 17w Fluorescent W/ Medium Bi-Pin Base - Neutral White Bulb - Pkg Qty 30
Write a Review
|
Questions & Answers (0)
Product Description
Satco Fluorescent Lamps
PRICE
$146.40 Sold in packages of 30 / $4.88 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 23-3/4 in |
| Width | 1 in |
| Height | 1 in |
| Base | Med Bi-Pin (G13) |
| Diameter | 1 in |
Product Details
| Average Life | 20000 hr |
| Color Temperature | 3500 K |
| Color | White |
| CRI | 85 |
| Wattage | 17 W |
| Lamp Code | F17T8/835/ENV |
| Voltage | 120 V |
| Package Quantity | 30 |
| Manufacturers Part Number | S8405 |
| Lumens | 1450 |
| Shape | T8 Tube |
| Brand | Satco |
Warranty
| Warranty | 20000 Average yr |
Compliance & Certifications
| ANSI Base | G13 |