Satco Fluorescent Lamps
- High Efficacy
- Very good color
- Wide range of colors
- Wide range of wattages
- Good Lumen Maintenance
- Long Life
Weights & Dimensions
| Base | Miniature Bi-Pin (G5) |
Product Details
| Average Life | 5000 hr |
| Color Temperature | 3000 K |
| CRI | 52 |
| Phillips Lamp Code | F13T5/30U 25PK |
| Wattage | 13 W |
| Lamp Code | F13T5/WW |
| Package Quantity | 20 |
| Manufacturers Part Number | S1907 |
| Lumens | 880 |
| Shape | T5 |
| Brand | Satco |
Compliance & Certifications
| ANSI Base | G5 |
| GE Lamp Code | F13T5/WW |