Satco Fluorescent Lamps
- High Efficacy
- Very good color
- Wide range of colors
- Wide range of wattages
- Good Lumen Maintenance
- Long Life
Weights & Dimensions
| Base | Miniature Bi-Pin (G5) |
Product Details
| Lamp Code | F21T5/841/ENV |
| Average Life | 20000 hr |
| Wattage | 21 W |
| Color Temperature | 4100 K |
| Package Quantity | 40 |
| Manufacturers Part Number | S8130 |
| CRI | 85 |
| Lumens | 2000 |
| Shape | T5 |
| Brand | Satco |
Compliance & Certifications
| ANSI Base | G5 |