Satco Fluorescent Lamps
- High Efficacy
- Very good color
- Wide range of colors
- Wide range of wattages
- Good Lumen Maintenance
- Long Life
Weights & Dimensions
| Base | Med Bi-Pin (G13) |
Product Details
| Lamp Code | F32T8/835/HL/ENV |
| Average Life | 24000 hr |
| Wattage | 32 W |
| Color Temperature | 3500 K |
| Package Quantity | 30 |
| Manufacturers Part Number | S8427 |
| CRI | 85 |
| Lumens | 3300 |
| Shape | T8 |
| Brand | Satco |
Compliance & Certifications
| ANSI Base | G13 |